LED Flat Panel
- Mfr # MLFP22G616WCSCR/2PTA
- Zoro # G524891938
product price:Â
$
123.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Dimming Range
100% to 10%
For Bulb Type
Integrated LED
Overall Width
23 3/4 in
Light Output
2,240 lm, 2,660 lm, 3,640 lm, 4,480 lm
Color Rendering Index
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLFP22G616WCSCR/2PTA
- Zoro #
- G524891938
- UPC #
- 767627089534
- Country of Origin
- Mexico
- Dimming Range
- 100% to 10%
- For Bulb Type
- Integrated LED
- Item
- LEDFlatPanel, 2', 2', Flat, Diffuser
- Light Output
- 2,240 lm, 2,660 lm, 3,640 lm, 4,480 lm
- Color Rendering Index
- 80
- Standards
- FCC, RoHS, UL Certified
- Voltage
- 120 to 277V AC
- Series
- FlatMax Gen 6
- Lens Type
- Diffuser
- Sensor Type
- Occupancy Sensor Compatible
- Color Selectable
- Selectable
- Color Temperature
- 3000K, 3500K, 4000K, 5000K, 6500K
- Maximum Fixture Wattage
- 32 W
- Dimmable
- Yes
- Rated Life
- 100,000 hr
- Dimming Method
- 0-10V
- Includes
- C-Max USB Port
- Lumen Selectable
- Selectable
- Mounting Style
- Grid
- Ambient Temperature - Maximum
- 122 Degrees F
- NEMA Enclosure Rating
- Not Rated
- Ambient Temperature - Minimum
- -4 Degrees F
- LED Replacement For
- 2 Lamp U-Bend T8
- Lens Shape
- Flat
Dimensions
- Overall Width
- 23 3/4 in
- Manufacturers Warranty Length
- 10 yr
- Nominal Width
- 2 ft
- Nominal Length
- 2 ft
- Overall Length
- 23 3/4 in
- Overall Height
- 1 1/2 in
- Length
- 23 3/4 in
Description
Lens Shape Flat, 3000K, 3500K, 4000K, 5000K, 6500K, LED Replacement For 2 Lamp U-Bend T8, Sensor Type Occupancy Sensor Compatible, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, FlatMax Gen 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.