Shop MAXLITE
See all product information
Create Account
LED Flat Panel
- Mfr # MLFP14G616WCSCR/2PTA
- Zoro # G124882329
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 to 277V AC
Overall Width
11 7/8 in
Color Selectable
Selectable
Overall Height
1 1/2 in
Manufacturers Warranty Length
10 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLFP14G616WCSCR/2PTA
- Zoro #
- G124882329
- UPC #
- 767627089497
- Country of Origin
- Mexico
- Voltage
- 120 to 277V AC
- Color Selectable
- Selectable
- Lens Type
- Diffuser
- Color Temperature
- 3000K, 3500K, 4000K, 5000K, 6500K
- Dimming Range
- 100% to 10%
- For Bulb Type
- Integrated LED
- Includes
- C-Max USB Port
- Series
- FlatMax Gen 6
- Color Rendering Index
- 80
- Maximum Fixture Wattage
- 32 W
- Lumen Selectable
- Selectable
- Sensor Type
- Occupancy Sensor Compatible
- Dimmable
- Yes
- Rated Life
- 100,000 hr
- Item
- LEDFlatPanel, 4', 1', Flat, Diffuser
- Standards
- FCC, RoHS, UL Certified
- Dimming Method
- 0-10V
- Light Output
- 2,240 lm, 2,660 lm, 3,640 lm, 4,480 lm
- Ambient Temperature - Minimum
- -4 Degrees F
- LED Replacement For
- 2 Lamp T8
- Lens Shape
- Flat
- Mounting Style
- Grid
- Ambient Temperature - Maximum
- 122 Degrees F
- NEMA Enclosure Rating
- Not Rated
Dimensions
- Overall Width
- 11 7/8 in
- Overall Height
- 1 1/2 in
- Manufacturers Warranty Length
- 10 yr
- Nominal Length
- 4 ft
- Nominal Width
- 1 ft
- Overall Length
- 47 3/4 in
- Length
- 47 3/4 in
Description
Lens Shape Flat, 3000K, 3500K, 4000K, 5000K, 6500K, LED Replacement For 2 Lamp T8, Sensor Type Occupancy Sensor Compatible, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, FlatMax Gen 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.