LED Flat Panel
- Mfr # MLFP14G616WCSCRTA
- Zoro # G524891587
product price:Â
$
68.85
/ea
Key Features
Color Temperature
3000K, 3500K, 4000K, 5000K, 6500K
Lumen Selectable
Selectable
Color Rendering Index
80
Rated Life
100,000 hr
Series
FlatMax Gen 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLFP14G616WCSCRTA
- Zoro #
- G524891587
- UPC #
- 767627089473
- Country of Origin
- Mexico
- Color Temperature
- 3000K, 3500K, 4000K, 5000K, 6500K
- Lumen Selectable
- Selectable
- Color Rendering Index
- 80
- Rated Life
- 100,000 hr
- Series
- FlatMax Gen 6
- Light Output
- 2,240 lm, 2,660 lm, 3,640 lm, 4,480 lm
- Item
- LEDFlatPanel, 4', 1', Flat, Diffuser
- Standards
- FCC, RoHS, UL Certified
- For Bulb Type
- Integrated LED
- Dimming Range
- 100% to 10%
- Dimming Method
- 0-10V
- Voltage
- 120 to 277V AC
- Includes
- C-Max USB Port
- Color Selectable
- Selectable
- Dimmable
- Yes
- Sensor Type
- Occupancy Sensor Compatible
- Lens Type
- Diffuser
- Maximum Fixture Wattage
- 32 W
- Mounting Style
- Grid
- Ambient Temperature - Minimum
- -4 Degrees F
- Lens Shape
- Flat
- LED Replacement For
- 2 Lamp T8
- NEMA Enclosure Rating
- Not Rated
- Ambient Temperature - Maximum
- 122 Degrees F
Dimensions
- Overall Length
- 47 3/4 in
- Nominal Width
- 1 ft
- Manufacturers Warranty Length
- 10 yr
- Overall Width
- 11 7/8 in
- Nominal Length
- 4 ft
- Overall Height
- 1 1/2 in
- Length
- 47 3/4 in
Description
Lens Shape Flat, 3000K, 3500K, 4000K, 5000K, 6500K, LED Replacement For 2 Lamp T8, Sensor Type Occupancy Sensor Compatible, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, FlatMax Gen 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.