LED Flat Panel, 32 W, 2 ft L
- Mfr # MLFP22G616WCSCRTA
- Zoro # G924891644
product price:Â
$
63.55
/ea
Key Features
Overall Height
1 1/2 in
Dimming Range
100% to 10%
Series
FlatMax G6
Includes
Taller J-Box
Ambient Temperature - Minimum
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLFP22G616WCSCRTA
- Zoro #
- G924891644
- UPC #
- 767627089527
- Country of Origin
- Mexico
- Dimming Range
- 100% to 10%
- Series
- FlatMax G6
- Includes
- Taller J-Box
- Ambient Temperature - Minimum
- -4 Degrees F
- Lens Shape
- Flat
- NEMA Enclosure Rating
- Not Rated
- Maximum Fixture Wattage
- 32 W
- Sensor Type
- Occupancy Sensor Compatible
- Lumen Selectable
- Selectable
- Item
- LED Flat Panel
- Color Temperature
- 3000K, 3500K, 4000K, 5000K, 6500K
- Color Rendering Index
- 80
- Ambient Temperature - Maximum
- 122 Degrees F
- LED Replacement For
- 2 Lamp T8
- Dimmable
- Yes
- Dimming Method
- 0 to 10V
- Light Output
- 2,240 lm, 2,660 lm, 3,640 lm, 4,480 lm
- Voltage
- 120 to 277V AC
- For Bulb Type
- Integrated LED
- Mounting Style
- Ceiling, Grid
- Rated Life
- 100,000 hr
- Standards
- DLC, TAA
- Color Selectable
- Selectable
Dimensions
- Overall Height
- 1 1/2 in
- Overall Length
- 23 3/4 in
- Manufacturers Warranty Length
- 10 yr
- Nominal Width
- 2 ft
- Overall Width
- 23 3/4 in
- Nominal Length
- 2 ft
- Length
- 23 3/4 in
Description
Lens Shape Flat, 3000K, 3500K, 4000K, 5000K, 6500K, LED Replacement For 2 Lamp T8, Sensor Type Occupancy Sensor Compatible, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, FlatMax G6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.