Zoro Homepage

LEDFlatPanel, 4ftL, 1ftW, 120to277VAC

  • Mfr # MLFP14G515WCSCR/2PTA

  • Zoro # G215586648


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
3500K, 4000K, 5000K
Lumens
2,100 lm, 2,800 lm, 3,500 lm
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFP14G515WCSCR/2PTA
Zoro #
G215586648
UPC #
767627057946
Country of Origin
Cambodia

Dimensions

Overall Width
11 7/8 in
Overall Height
2 1/2 in
Nominal Size
1 ft x 4 ft
Overall Length
47 3/4 in

Details

Item
LED Flat Panel
Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
3500K, 4000K, 5000K
Lumens
2,100 lm, 2,800 lm, 3,500 lm
Color Rendering Index
80
Series
MLFP Enhanced
Max. Fixture Wattage
25 W
Light Technology
LED
Warranty
10 yr
Lens Type
Diffuser
LED Replacement For
2 Lamp T8
Standards
cETL Listed
Lighting Certification
DLC Premium, DLC S-1BKC7F
Rated Life
100,000 hr
Emergency Battery Backup
No
Min. Ambient Temp.
-4 Degrees F
Dimming Method
0-10V
Max. Ambient Temp.
104 Degrees F
For Bulb Type
LED
Dimming Range
100% to 10%
Sensor Type
No Sensor Included
Mounting Style
Surface
Lumens per Watt
140 lm/W
Lens Shape
Flat

Description

Flat Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.