Zoro Homepage

LEDFlatPanel, 4ftL, 1ftW, 120to277VAC

  • Mfr # MLFP14G515WCSCRTA

  • Zoro # G515586638


product price: $70.59
/ea

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
3500K, 4000K, 5000K
Lumens
2,100 lm, 2,800 lm, 3,500 lm
Max. Fixture Wattage
25 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFP14G515WCSCRTA
Zoro #
G515586638
UPC #
767627057892
Country of Origin
Cambodia

Dimensions

Overall Length
47 3/4 in
Overall Height
2 1/2 in
Overall Width
11 7/8 in
Nominal Size
1 ft x 4 ft

Details

Item
LED Flat Panel
Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
3500K, 4000K, 5000K
Lumens
2,100 lm, 2,800 lm, 3,500 lm
Max. Fixture Wattage
25 W
Series
MLFP Enhanced
Emergency Battery Backup
No
Standards
cETL Listed
Warranty
10 yr
Lighting Certification
DLC Premium, DLC S-1BKC7F
Rated Life
100,000 hr
Light Technology
LED
Color Rendering Index
80
LED Replacement For
2 Lamp T8
Lens Type
Diffuser
Lens Shape
Flat
Lumens per Watt
140 lm/W
Mounting Style
Surface
Dimming Range
100% to 10%
Max. Ambient Temp.
104 Degrees F
Min. Ambient Temp.
-4 Degrees F
Sensor Type
No Sensor Included
Dimming Method
0-10V
For Bulb Type
LED

Description

Flat Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.