Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDFlatPanel, 4ftL, 2ftW, 120to277VAC

  • Mfr # MLFP24G522WCSCR/2PTA

  • Zoro # G615586651


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
3500K, 4000K, 5000K
Lumens
3,080 lm, 4,200 lm, 5,320 lm
Emergency Battery Backup
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLFP24G522WCSCR/2PTA
Zoro #
G615586651
UPC #
767627057960
Country of Origin
Cambodia

Dimensions

Nominal Size
2 ft x 4 ft
Overall Height
2 1/2 in
Overall Length
47 3/4 in
Overall Width
23 3/4 in

Details

Item
LED Flat Panel
Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
3500K, 4000K, 5000K
Lumens
3,080 lm, 4,200 lm, 5,320 lm
Emergency Battery Backup
No
Lens Type
Diffuser
Series
MLFP Enhanced
LED Replacement For
4 Lamp T8
Light Technology
LED
Rated Life
100,000 hr
Color Rendering Index
80
Max. Fixture Wattage
38 W
Standards
cETL Listed
Lighting Certification
DLC Premium, DLC S-BTKWXZ, DLC S-LK0HP1
Warranty
10 yr
Sensor Type
No Sensor Included
Lens Shape
Flat
Dimming Method
0-10V
Lumens per Watt
140 lm/W
Mounting Style
Surface
For Bulb Type
LED
Min. Ambient Temp.
-4 Degrees F
Max. Ambient Temp.
104 Degrees F
Dimming Range
100% to 10%

Description

Flat Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.