Linear Fixture

  • Mfr # HLV-300WUF-CSCREM
  • Zoro # G923354140
product price: 
$
527.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
2 1/2 ft
Housing Material
Steel
Rated Life
100,000 hr
Overall Width
14 15/16 in
Suggested Mounting Height - Minimum
15 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HLV-300WUF-CSCREM
Zoro #
G923354140
UPC #
767627073748
Country of Origin
Viet Nam
Housing Material
Steel
Rated Life
100,000 hr
Number of Light Bars
2
Housing Finish
Enamel
For Bulb Type
Integrated LED
Standards
UL listed, RoHS Compliant, FCC, DLC
Includes
Chain and V Hooks - Standard
Light Distribution
Medium
Color Selectable
Selectable
Lens Material
Polycarbonate
Item
Linear Fixture
Ambient Temperature - Minimum
-40 Degrees F
Lamp Type
Integrated LED
Product Type
LED High Bay Fixture
Maximum Fixture Wattage
400 W
Voltage
120 to 277V AC
Color Temperature
3500K, 4000K, 5000K
Series
MaxLite
Power Source
Hardwired
Light Output
59,200 lm
LED Replacement For
750¿W to 1,000¿W HID
Bulbs Included
Integrated
Bay Light Type
High Bay
Dimmable
Yes
Lumen Selectable
Selectable
Mounting Style
Conduit, Surface
Housing Color
White
Ambient Temperature - Maximum
122 Degrees F
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Dimensions

Nominal Length
2 1/2 ft
Overall Width
14 15/16 in
Suggested Mounting Height - Minimum
15 ft
Overall Height
3 1/8 in
Suggested Mounting Height - Maximum
40 ft
Overall Length
29 1/8 in
Wire Rope Length
29 1/8 in
Length
29 1/8 in

Description

Linear Fixture

Restrictions

Hazardous material

Ratings & reviews