Linear Lamp 4-foot

  • Mfr # L12T8SDE450-CGTA
  • Zoro # G923358469
product price: 
$
6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Bulb UL Type
Type B
Maximum Operating Temperature
113 Degrees F
Dimming Type
0-10V
Watts
12 W
Voltage
120 to 277 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L12T8SDE450-CGTA
Zoro #
G923358469
UPC #
767627084423
Country of Origin
Mexico
Bulb UL Type
Type B
Maximum Operating Temperature
113 Degrees F
Dimming Type
0-10V
Watts
12 W
Voltage
120 to 277 V AC
Dimming Method
Continuous Dimming
Item
Linear LED Bulb and Lamp
Bulb Shape
T8
Lamp Wiring
Double-End, Single-End
Standards
cULus listed, DLC Standard, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant
Color Selectable
No
Color Temperature
5000K
Bulb Minimum Starting Temperature
-4 Degrees F
Lumens
1,800 lm
Incandescent Wattage Equivalency
32 W
Bulb Designation
LED/T8/12W/5000K
Rated Life
50,000 hr
Dimmable
Yes
Bulb Beam Angle
210 Degrees
Light Distribution
Omnidirectional
Bulb Base Type
Medium Bi-Pin (G13)
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Color Rendering Index
80
Series
UL Type B Ballast Bypass T8

Dimensions

Bulb Dia.
1 in
Wire Rope Length
47 3/4 in
Nominal Length
4 ft
Overall Length
47 3/4 in
Length
47 3/4 in

Description

Linear LED Bulb and Lamp, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V AC, Standards cULus listed, DLC Standard, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant, UL 1993 Environmental Rating Damp Location

Ratings & reviews