LinearLEDBulb, MedBi-Pin(G13), T8, 10W, 1PK

  • Mfr # L9T8AB235-CG

  • Zoro # G8181768


product price: $16.79
/ea
Sold in multiples of 25 for $419.75

Key Features

Voltage
120 to 277V AC
Watts
10 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9T8AB235-CG
Zoro #
G8181768
UPC #
767627130069
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 in
Nominal Length
2 ft
Overall Length
23 1/2 in
Length
23 1/2 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
10 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
No
Lumens
1,350 lm
Rated Life
50,000 hr
Light Technology
LED
Wattage Equivalency
17 W LFL
Bulb Power Source
Requires Separate Ballast or Requires Separate Driver
Bulb Beam Angle
180 Degrees
Bulb Designation
L9T8AB235-CG
Bulb Finish
Frosted
Light Color
White
For Enclosed Fixtures
Yes
Bulb UL Type
Type A/B
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Shatter-Resistant
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Light Appearance
(3500 to 4000K) Neutral
Color Rendering Index
80
Standards
cULus Classified, DLC, ETL Sanitation, RoHS Compliant, UL Listed
Bulb Primary Application
General Purpose
Lumen Selectable
No
Incandescent Wattage Equivalency
17 W
Lamp Wiring
Double-End
UL 1993 Environmental Rating
Damp Location, Dry Location
Maximum Operating Temperature
113 Degrees F
Color Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 17 W, Lumens 1,350 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 10 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, ETL Sanitation, RoHS Compliant, UL Listed, UL 1993 Environmental Rating Damp Location, Overall Length 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.