Shop MAXLITE

13 W, Linear LED Bulb, White, T5, 4000K Temp. Frosted, Non-Dimmable

  • Mfr # L13T5DE440-CG
  • Zoro # G003533182

product price: 
$
14.25
/ea
Sold in multiples of 25 for $356.25

Key Features

Voltage
120 to 277V AC
Watts
13 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L13T5DE440-CG
Zoro #
G003533182
UPC #
-
Country of Origin
China

Dimensions

Length
46 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
46 in
Nominal Length
4 ft
Bulb Dia.
5/8 in
Wire Rope Length
46 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
13 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
1,650 lm
Rated Life
50,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor Only
Energy Star Compliant
No
Bulb Primary Application
Retrofit
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Wattage Equivalency
24 W T5HO
Rough Service
No
Light Color
White
Light Appearance
(3500 to 4000K) Neutral
Bulb Finish
Frosted
Color Rendering Index
80
Standards
cULus Classified, DLC, ETL Sanitation, FCC, RoHS Compliant
For Enclosed Fixtures
Yes
Bulb Designation
LED/T5/13W/4000K
Shatter-Resistant
Yes
Bulb Power Source
Direct Wired
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Minimum Starting Temperature
-4 Degrees F
Lamp Wiring
Double-End
Series
LED T5
Lighting Certification
DesignLights Consortium (DLC)
Bulb UL Type
Type B
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
24 W
Color Selectable
No

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 24 W, Lumens 1,650 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, ETL Sanitation, FCC, RoHS Compliant, Series LED T5, Rough Service No, Overall Length 46 in, Bulb Finish Frosted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.