LED Natural, A19, 11W, Dimmable, 90CRI, 1100 Lumen, 5000K, E26 Base, Frosted Finish
- Mfr # LED11A19DIMO95013YTLRP2/40751
- Zoro # G123777695
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Light Color
Frosted
Lighting Technology
LED
Bulb Housing
Soft Glass
Dimmable
Yes
Bulb Base Type
E26 Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED11A19DIMO95013YTLRP2/40751
- Zoro #
- G123777695
- UPC #
- -
- Country of Origin
- China
Details
- Light Color
- Frosted
- Color Temperature
- 5000 K
- Lighting Technology
- LED
- Bulb Shape
- A19
- Watts
- 11 W
- Bulb Housing
- Soft Glass
- Dimmable
- Yes
- Bulb Base Type
- E26 Medium
- CRI
- 90
- Voltage
- 120V
- Lumens
- 1100
- Wattage Equivalency
- 75 W
- Rated Life
- 15,000 hr
Description
LED Natural TruWave A19, 11W, Dimmable, 90CRI, 1100 Lumen, 5000K,15000 Life, E26 Base, Frosted Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.