Shop MAXLITE

Linear Light Bulb, 8 ft L

  • Mfr # L24MT8DE8WCS-CG
  • Zoro # G824218572

product price: 
$
26.99
/ea

Key Features

Lumen Selectable
Yes
Bulb Base Type
Single Pin (Fa8)
Voltage
120 to 277V
Rated Life
50,000 hr
Bulb Beam Angle
180 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L24MT8DE8WCS-CG
Zoro #
G824218572
UPC #
767627073946
Country of Origin
China

Dimensions

Bulb Dia.
1 1/8 in
Overall Length
96 in
Nominal Length
8 ft
Wire Rope Length
96 in
Length
96 in

Details

Lumen Selectable
Yes
Bulb Base Type
Single Pin (Fa8)
Voltage
120 to 277V
Rated Life
50,000 hr
Bulb Beam Angle
180 Degrees
Standards
cULus Components (RU), cULus Listed, DLC Standard, ETL Sanitation, FCC, RoHS Compliant
Bulb Shape
T8
Bulb Designation
T8
Dimmable
Yes
Dimming Type
Phasecut
Bulb UL Type
Type B
Lamp Wiring
Double-End
Color Selectable
Yes
Series
VersaMax
Item
Linear Light Bulb
Lumens
3,500 lm, 4,450 lm, 5,400 lm
Color Rendering Index
80
Dimming Method
Step Dimming
Maximum Operating Temperature
113 Degrees F
Color Temperature
3000K, 3500K, 4000K, 5000K, 6500K
Incandescent Wattage Equivalency
51 W, 54 W, 59 W, 86 W
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-4 Degrees F
Watts
24 W, 32 W, 40 W

Description

Linear Light Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 51 W, 54 W, 59 W, 86 W, Lumens 3,500 lm, 4,450 lm, 5,400 lm, Nominal Length 8 ft, Shatter-Resistant Yes, Watts 24 W, 32 W, 40 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.