Linear strip light

  • Mfr # LS3-4U23WCSCREMTA
  • Zoro # G123361573
product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
80
Color Temperature
3500K, 4000K, 5000K
Lens Thickness
0.13 in
Housing Color
White
Sensor Type
Occupancy Sensor Compatible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS3-4U23WCSCREMTA
Zoro #
G123361573
UPC #
767627061882
Country of Origin
Mexico
Color Rendering Index
80
Color Temperature
3500K, 4000K, 5000K
Housing Color
White
Sensor Type
Occupancy Sensor Compatible
For Bulb Type
Integrated LED
Mounting Style
Ceiling, Conduit, Junction Box, Surface
Series
MaxLite
Bulb Included
Integrated LED
Standards
cULus listed, FCC, Rohs Complaint
Housing Gauge
22 ga
Fixture Type
Strip Light
Item
Linear strip light
IP Rating
IP65
Housing Material
Steel
Dimming Method
0-10V
Lumen Selectable
Selectable
Color Selectable
Selectable
Lens Shape
Curved
Light Output
2,990 lm, 4,420 lm, 6,110 lm
Maximum Fixture Wattage
47 W
Dimmable
Yes
For Bulb Shape
Linear
Lens Material
PMMA Oval
Mounting Hardware Type
Screws
Voltage
120/277V AC
LED Replacement For
96 W Flourescent
Beam Angle
110 Degrees
Ambient Temperature - Minimum
-4 Degrees F
Mounting Hardware Included
Yes
NEMA Enclosure Rating
4
Finish
Enamel
Lens Type
Diffuser lens
Housing Finish
Enamel
Ambient Temperature - Maximum
122 Degrees F
Switch Function
On/Off
For Use With
MaxLite
Dimming Range
10%
Compatible Product Type
MaxLite

Dimensions

Lens Thickness
0.13 in
Wire Rope Length
47 1/4 in
Overall Width
2 3/4 in
Nominal Length
4 ft
Manufacturers Warranty Length
10 yr
Overall Height
2 1/2 in
Overall Length
47 1/4 in
Length
47 1/4 in

Description

4 ft, Lens Shape Curved, 3500K, 4000K, 5000K, Sensor Type Occupancy Sensor Compatible, Mounting Style Ceiling, Conduit, Junction Box, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 96 W Flourescent, Bulb Included Integrated LED, Dimmable Yes, MaxLite

Ratings & reviews