Zoro Homepage

LinearLEDBulb, MedBi-Pin(G13), T8, 10W, 1PK

  • Mfr # L10T8AB2CS-PCG

  • Zoro # G615508707


product price: $10.15
/ea
Sold in multiples of 25 for $253.75

Key Features

Voltage
120 to 277V
Watts
10 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L10T8AB2CS-PCG
Zoro #
G615508707
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 1/8 in
Nominal Length
2 ft
Overall Length
24 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V
Watts
10 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Plastic
Color Temperature
3000K, 3500K, 4000K, 5000K, 6500K
Dimmable
Yes
Lumens
1,450 lm
Rated Life
50,000 hr
Light Technology
LED
Standards
cULus Classified, cULus Listed, DLC Standard, ETL Sanitation Listed, FCC, RoHS
Bulb Designation
T8
Light Color
White
Bulb Start Type
Instant
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Bulb Beam Angle
180 Degrees
Bulb Power Source
Direct Wired
Rough Service
No
Color Rendering Index
80
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor Only
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A/B
Series
UL Type A+B Hybrid T8
Maximum Operating Temperature
113 Degrees F
Dimming Method
Continuous Dimming
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Dimming Type
Phasecut
Color Selectable
Yes

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency Not Applicable, Lumens 1,450 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 10 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V, Standards cULus Classified, cULus Listed, DLC Standard, ETL Sanitation Listed, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.