Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, MedBi-Pin(G13), T8, 11W, 1PK

  • Mfr # L11T8DF435-CG

  • Zoro # G914936188


product price: $4.19
/ea
Sold in multiples of 25 for $104.75

Key Features

Voltage
120 to 277V AC
Watts
11 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L11T8DF435-CG
Zoro #
G914936188
UPC #
767627064081
Country of Origin
China

Dimensions

Length
48 in
Bulb Dia.
1 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
48 in
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
11 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
1,800 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Beam Angle
210 Degrees
Bulb Designation
LED/T8/11W/3500K
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Color Rendering Index
80
Maximum Operating Temperature
113 Degrees F
Standards
cULus Listed, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant
Bulb UL Type
Type A
Shatter-Resistant
Yes
Dimming Method
Step Dimming
Lumen Selectable
No
Incandescent Wattage Equivalency
32 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 11 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Listed, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant, UL 1993 Environmental Rating Damp Location, Overall Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.