Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, MinBi-Pin(G5), T5, 12W, 1PK

  • Mfr # L12T5DE240-CG

  • Zoro # G703876299


product price: $12.95
/ea
Sold in multiples of 25 for $323.75

Key Features

Voltage
120 to 277V AC
Watts
12 W
Bulb Shape
T5
Bulb Housing
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L12T5DE240-CG
Zoro #
G703876299
UPC #
-
Country of Origin
China

Dimensions

Length
22 in
Nominal Length
2 ft
Overall Length
22 in
Bulb Dia.
5/8 in
Bulb Manufacturers Warranty Length
5 yr

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
12 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
1,500 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor Only
Lighting Certification
Unrated
Color Rendering Index
80
Series
LED T5
Wattage Equivalency
32 W LFL
Light Appearance
(3500 to 4000K) Neutral
Bulb Designation
LED/T5/12W/4000K
For Enclosed Fixtures
Yes
Bulb Primary Application
Retrofit
Standards
cULus Classified, ETL Sanitation, FCC, RoHS Compliant
Bulb UL Type
Type B
Energy Star Compliant
No
Rough Service
No
Shatter-Resistant
Yes
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Power Source
Requires Separate Driver
Bulb Minimum Starting Temperature
-4 Degrees F
Light Color
White
Lamp Wiring
Double-End
Incandescent Wattage Equivalency
24 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 24 W, Lumens 1,500 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, ETL Sanitation, FCC, RoHS Compliant, Series LED T5, Rough Service No, Overall Length 22 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.