Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, MinBi-Pin(G5), T5, 25W, 1PK

  • Mfr # L25T5DE440-CG

  • Zoro # G203532329


product price: $16.89
/ea
Sold in multiples of 25 for $422.25

Key Features

Voltage
120 to 277V AC
Watts
25 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L25T5DE440-CG
Zoro #
G203532329
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
46 in
Overall Length
46 in
Nominal Length
4 ft
Bulb Dia.
5/8 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
25 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
3,500 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Power Source
Direct Wired
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
For Enclosed Fixtures
Yes
Light Appearance
(3500 to 4000K) Neutral
Energy Star Compliant
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Primary Application
Retrofit
Bulb Designation
LED/T5/25W/4000K
Shatter-Resistant
Yes
Bulb Finish
Frosted
Color Rendering Index
80
Light Color
White
Indoor/Outdoor Usage
Indoor Only
Standards
cULus Classified, DLC, ETL Sanitation, FCC, RoHS Compliant
Rough Service
No
Wattage Equivalency
54 W LFL
Bulb Minimum Starting Temperature
-4 Degrees F
Lamp Wiring
Double-End
Bulb UL Type
Type B
Series
LED T5
Lighting Certification
DesignLights Consortium (DLC)
Incandescent Wattage Equivalency
54 W
Maximum Operating Temperature
113 Degrees F
Color Selectable
No

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 54 W, Lumens 3,500 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 25 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, ETL Sanitation, FCC, RoHS Compliant, Series LED T5, Rough Service No, Overall Length 46 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.