Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECESSED BAFFLE DOWNLIGHT, 6 IN RND, 120V TRIAC DIMMING, 90CRI, WATT/CCT SELECTABLE, WHT

  • Mfr # RRBD-6R14WT9CS-W

  • Zoro # G422646678


product price: $14.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRBD-6R14WT9CS-W
Zoro #
G422646678
UPC #
767627068973
Country of Origin
China

Description

The MaxLite RRBD-6R14WT9CS-W is a powerful and adaptable 6-inch LED retrofit downlight designed for high-output commercial and residential lighting applications. With its sleek white trim and advanced features, this fixture is ideal for spaces requiring bright, efficient, and customizable lighting-such as offices, retail stores, hospitality venues, and multi-family housing. This model is engineered for easy installation into existing recessed housings and includes an E26 base adapter for compatibility with standard medium-base sockets. It operates at 120V and features a color-selectable switch on the back, allowing users to choose between five color temperatures: 2700K, 3000K, 3500K, 4000K, and 5000K. This flexibility makes it perfect for tailoring the lighting to suit different environments and preferences. With a high lumen output and a Color Rendering Index (CRI ≥90), the RRBD-6R14WT9CS-W delivers vibrant, true-to-life illumination. Its frosted polycarbonate lens ensures smooth light diffusion and minimizes glare, enhancing visual comfort. The MaxLite RRBD-6R14WT9CS-W is an ideal solution for upgrading outdated lighting systems with modern LED technology. Its high lumen output, selectable CCT, and energy efficiency make it a top choice for demanding lighting environments, offering long-lasting performance and reduced maintenance costs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.