Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSLO2HW
Zoro #
G722639134
UPC #
767627077197
Country of Origin
Viet Nam
Description
Security Flood Light, Number of Lightheads 2, Fixture Wattage 28 W, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Voltage 120V AC, Includes Lamp Integrated, Fixture Lens Material Polycarbonate, Mount Type Surface, Mounting Pipe Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.