Birk 1 Light Exterior Wall Sconce, Patina Brass and Bronze, 13 In x 15 In
- Mfr # B7915-PBR/BRZ
- Zoro # G715577184
product price:Â
$
692.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Width
13 in
Height
15 in
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B7915-PBR/BRZ
- Zoro #
- G715577184
- UPC #
- 197292118558
- Country of Origin
- China
- Includes
- Fixture, Hardware
- Item
- Exterior Wall Sconce
- Voltage
- 120V
- Housing Material
- Aluminum
- Lamp Type
- GU10
- Lamp Quantity
- 1
- Description/Special Features
- Clean with soft, damp cloth
- Fixture Wattage
- 9 W
- Collection
- Troy-Standard
- Battery Included
- No
- Color
- Patina Brass and Bronze
Dimensions
- Width
- 13 in
- Height
- 15 in
- Length
- 13 in
- Fixture Width
- 5 in
- Fixture Height
- 5 in
- Cord Length
- 7 in
Description
Combining the classic with the cool, the Birk family blends sleek architectural lines with an understated RLM shade to create a convenient exterior lighting solution. Featuring two wall-mounted sconces and a portable, battery-powered table lamp, the designs reflect LED light downward after it bounces off the shallow dome shade. The integrated handle of the table lamp encourages portability, making it perfect to carry both indoors and outdoors. Birk is finished in Bronze with Patina Brass accents.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.