Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxlite SHOP LIGHT 48 23W 120V 5000K SL2-48231-50

SHOP LIGHT 48 23W 120V 5000K (Discontinued)

  • Mfr # SL2-48231-50
  • Zoro # G915733236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL2-48231-50
Zoro #
G915733236
UPC #
767627012464
Country of Origin
Viet Nam

Dimensions

Width
1.40 in
Length
47.20 in

Details

Voltage
120 V
Housing Color
White

Description

The MaxLite Shop Light is designed to replace traditional fluorescent fixtures in both residential and commercial applications. Developed with a built in on/off chain, linkable 4 units and uniform light distribution, it is ideally suited for workshops, garages, and utility rooms.


  • Instant full brightness
  • Integrated LED lights
  • Built in on/off pull chain
  • Can be chain mounted. Chains and hooks provided
  • 5ft power cord and 120V plug included
  • Linkable up to 4 units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.