SLIM BAFFLE ROUND DOWNLIGHT, 6IN, 13W, 120V TRIAC DIMMING, 27/30/35/40/50K CCT SELECTABLE, WHT, 6PK

  • Mfr # SBRD-6R13T9CS-W-6PK

  • Zoro # G622646676


product price:  $98.25
/pk 6, $16.38/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBRD-6R13T9CS-W-6PK
Zoro #
G622646676
UPC #
767627068683
Country of Origin
Cambodia

Description

The MaxLite SBRD-6R13T9CS-W-6PK is a value-packed set of six 6-inch LED slim downlight retrofit kits designed for high-performance lighting in residential and commercial applications. These ultra-thin fixtures are ideal for spaces with limited ceiling clearance, offering a sleek, modern look with easy installation into existing recessed housings or new construction. Each fixture in the pack features a white trim and a frosted polycarbonate lens that delivers smooth, glare-free illumination. The lights operate at 120V and include an E26 base adapter for compatibility with standard medium-base recessed cans. A built-in switch allows users to select from five color temperatures-2700K, 3000K, 3500K, 4000K, and 5000K-making them adaptable to various room settings and preferences. These downlights are Energy Star certified, JA8 compliant, and suitable for damp locations, making them perfect for kitchens, bathrooms, hallways, and living areas. With high CRI and dimming capability, they offer excellent light quality and ambiance control. The MaxLite SBRD-6R13T9CS-W-6PK offers a cost-effective and flexible lighting solution for contractors, builders, and homeowners looking to upgrade to modern LED technology. With selectable CCT and easy installation, this 6-pack is ideal for creating consistent, high-quality lighting throughout a space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.