Zoro Homepage

SLIM FLOOD, 200W 120-277V, WIDE, WATTAGE/CCT SELECTABLE, BRONZE

  • Mfr # MSF200UW-WCSBYCBRPC

  • Zoro # G015733303


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Length
17.80 in
Width
10.20 in
Voltage
120 to 277 V
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF200UW-WCSBYCBRPC
Zoro #
G015733303
UPC #
767627032745
Country of Origin
China

Dimensions

Length
17.80 in
Width
10.20 in

Details

Voltage
120 to 277 V
Finish
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.