Zoro Homepage

SLIM FLOOD, 300W 120-277V, WIDE, WATTAGE/CCT SELECTABLE, BRONZE

  • Mfr # MSF300UW-WCSBYCBRPC

  • Zoro # G415733279


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Width
12.90 in
Length
23.20 in
Finish
Bronze
Voltage
120 to 277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF300UW-WCSBYCBRPC
Zoro #
G415733279
UPC #
767627032837
Country of Origin
China

Dimensions

Width
12.90 in
Length
23.20 in

Details

Finish
Bronze
Voltage
120 to 277 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.