Shop TROY LIGHTING
See all product information
Create Account
Zuma 4 Light Lantern 15 In. French Iron
- Mfr # F6715-FRN
- Zoro # G415390281
product price:Â
$
1,018.00
/ea
Free Shipping & Returns
Key Features
Length
15 in
Includes
Fixture, Hardware
Shade Material
Glass
Bulb Included
No
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6715-FRN
- Zoro #
- G415390281
- UPC #
- 782042404908
- Country of Origin
- China
- Item
- Lantern
- Includes
- Fixture, Hardware
- Shade Material
- Glass
- Bulb Included
- No
- Voltage
- 120V
- Light Bulb Wattage
- 60W
- Standards
- UL Wet
- Finish
- French Iron
- Slope Compatible
- No
- Socket Count
- 4
- Material
- Aluminum and Stainless Steel
- Battery Included
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
Dimensions
- Length
- 15 in
- Height
- 27 in
- Chain Length
- 27 in
- Canopy Width
- 6.5 in
- Width
- 15 in
Description
Zuma embraces its surroundings, taking cues from the natural world to inform its captivating silhouette. This candelabra style cage light features a delicate leaf detail climbing up the edges, revealing demure finials on each corner. Clear glass allows you to admire the candlestick lights clearly. Available in French iron or verdigris finish. Available as a one, two, or three-light wall sconce, and pendant in two sizes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.