Zoro Homepage

Street Light, Aluminum Housing, 14.3" L

  • Mfr # M125U4W-CSBACR

  • Zoro # G216174387


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Fixture Lens Material
Polycarbonate
Includes
Arm
Color Temperature
3000K, 4000K, 5000K
Housing Material
Aluminum
Rated Life
175,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M125U4W-CSBACR
Zoro #
G216174387
UPC #
767627015823
Country of Origin
Korea, Republic of

Dimensions

Overall Width
3 1/4 in
Overall Length
14 1/4 in
Overall Height
17 3/4 in
Manufacturers Warranty Length
10 yr

Details

Fixture Lens Material
Polycarbonate
Includes
Arm
Color Temperature
3000K, 4000K, 5000K
Housing Material
Aluminum
Rated Life
175,000 hr
Housing Color
Bronze
Standards
DLC
Voltage
120 to 277V AC
Color Rendering Index
70
Suggested Photocell Item No.
CN-RDMSB; CN-RDPCB
Item
Street Light
Light Output
17,425 lm
Light Technology
LED
Metal Halide Wattage Equivalency
325 W
Light Head Style
Standard Head
Mount Type
Arm
Fixture Wattage
125 W
Light Distribution Type - IESNA
Type IV
Operating Temperature - Maximum
104 Degrees F
High Pressure Sodium Wattage Equivalency
325 W
Lumen Selectable
Not Selectable
Operating Temperature - Minimum
-40 Degrees F
Power Source
Hardwired
Color Selectable
Selectable
Sensor Type
Motion Sensor and Photocell Included

Description

Street Light, Mount Type Arm, Fixture Wattage 125 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 70, Voltage 120 to 277V AC, Rated Life 175,000 hr, Fixture Lens Material Polycarbonate, Standards DLC, Suggested Photocell Item No. CN-RDMSB; CN-RDPCB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.