Shop MAXLITE

Surface Mount Fixture

  • Mfr # LS3-8U65WCSCREMTA
  • Zoro # G823360661

product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Series
MaxLite
For Use With
MaxLite
Beam Angle
110 Degrees
Finish
Enamel
Lumen Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS3-8U65WCSCREMTA
Zoro #
G823360661
UPC #
767627061899
Country of Origin
Mexico
Series
MaxLite
For Use With
MaxLite
Beam Angle
110 Degrees
Finish
Enamel
Lumen Selectable
Selectable
For Bulb Type
Integrated LED
Color Rendering Index
80
Lens Type
Diffuser Lens
Item
Surface Mount Fixture
Sensor Type
Occupancy Sensor Compatible
Light Distribution Shape
Symmetrical, wide
Voltage
120 to 277V AC
Mounting Hardware Included
No
Color Temperature
3500K, 4000K, 5000K
Light Output
8,450 lm, 9,750 lm, 11,700 lm
Bulb Included
Integrated LED
Housing Material
Steel
Ballast Start Type
No Ballast
Housing Color
White
Ambient Temperature - Maximum
122 Degrees F
Dimming Range
100% to 10%
Lens Shape
Curved
Reflector Type
Closed
Lens Material
PMMA Oval
Housing Finish
Enamel
Ballast Type
No Ballast Required
Dimmable
Yes
Dimming Method
0-10V
Color Selectable
Selectable
Standards
cULus listed, FCC, Rohs Complaint
IP Rating
IP20
Maximum Fixture Wattage
90 W
Fixture Type
Flush Mount
Includes
Fixture
Housing Gauge
22 ga
LED Replacement For
4 Lamp T8
NEMA Enclosure Rating
1
Ambient Temperature - Minimum
-4 Degrees F
Mounting Style
Ceiling, Junction Box, Surface, Suspended, Wall
Compatible Product Type
MaxLite

Dimensions

Nominal Length
8 ft
Wire Rope Length
94 1/4 in
Overall Height
2 1/2 in
Lens Thickness
0.063 in
Manufacturers Warranty Length
10 yr
Overall Width
2 3/4 in
Overall Length
94 1/4 in
Length
94 1/4 in

Description

8 ft, Lens Shape Curved, 3500K, 4000K, 5000K, Sensor Type Occupancy Sensor Compatible, Mounting Style Ceiling, Junction Box, Surface, Suspended, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 4 Lamp T8, Bulb Included Integrated LED, Dimmable Yes, MaxLite

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.