Zoro Homepage

Wall Pack, 10000 lm, 80 W, LED

  • Mfr # WCF80U-WCSBPC

  • Zoro # G213368048


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Dark Bronze
Voltage
120 to 277V AC
Special Features
6kV Surge Protection, Color Selectable, On/Off Photocell Standard, Universal Voltage
Warranty
5 yr
Color Temperature
3000K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCF80U-WCSBPC
Zoro #
G213368048
UPC #
767627059452
Country of Origin
Thailand

Dimensions

Manufacturers Warranty Length
5 yr
Height
7 1/2 in
Length
14 5/8 in
Width
9 1/4 in
Overall Width
9 1/4 in
Overall Length
14 5/8 in
Knockout Size
1/2 in
Hub Size
1/2 in NPT
Overall Height
7 1/2 in
Mounting Height - Maximum
25 ft

Details

Housing Finish
Dark Bronze
Lumens
10,000 lm
Voltage
120 to 277V AC
Special Features
6kV Surge Protection, Color Selectable, On/Off Photocell Standard, Universal Voltage
Warranty
5 yr
Color Temperature
3000K, 4000K, 5000K
Item
Wall Pack
Housing Material
Aluminum
Color Rendering Index
80
Series
WCF
Fixture Lens Material
Borosilicate Glass
Housing Color
Bronze
Light Technology
LED
Max. Operating Temp.
122 Degrees F
Min. Operating Temp.
-40 Degrees F
Color Selectable
Selectable
Operating Temperature - Minimum
-40 Degrees F
Fixture Wattage
80 W
Light Output
10,000 lm
High Pressure Sodium Wattage Equivalency
350 W
Metal Halide Wattage Equivalency
350 W
Mount Type
Surface
Lumen Selectable
Not Selectable
Sensor Type
Photocell Included
Number of Hubs
4
Light Distribution Type - IESNA
Type IV
Operating Temperature - Maximum
122 Degrees F

Description

Wall Pack, Lumens 10,000 lm, Fixture Wattage 80 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Height 7 1/2 in, Width 9 1/4 in, Fixture Lens Material Borosilicate Glass, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. -40 Degrees F, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.