Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WALL SCONCE LED ARCHITECTURAL BRSHD NCKL 23W 120V, TRIAC DIMMING, 80 CRI, CCT SELECTABLE 27/30/40K

  • Mfr # ML9LAABN23CS

  • Zoro # G422646692


product price: $75.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML9LAABN23CS
Zoro #
G422646692
UPC #
767627013553
Country of Origin
China

Description

The MaxLite ML9LAABN23CS is a sleek and modern 9-inch LED flush mount ceiling fixture designed to deliver stylish and efficient lighting for residential and light commercial interiors. With its elegant brushed nickel finish and low-profile design, this fixture complements a wide range of décor styles while providing bright, uniform illumination. Ideal for hallways, bedrooms, kitchens, bathrooms, and utility areas, the ML9LAABN23CS features a frosted polycarbonate lens that softens light output and reduces glare. It operates at 120V and includes a built-in switch that allows users to select from three color temperatures-3000K (Warm White), 4000K (Neutral White), and 5000K (Daylight)-making it adaptable to various lighting needs and preferences. This fixture is Energy Star certified, JA8 compliant, and suitable for damp locations, ensuring reliable performance in both dry and humid environments. With a high CRI of 90+, it delivers vibrant, true-to-life color rendering, and its TRIAC dimming capability allows for smooth brightness control. The MaxLite ML9LAABN23CS offers a perfect blend of style, performance, and energy efficiency. Whether you're upgrading an outdated fixture or outfitting a new space, this LED flush mount provides dependable lighting with a contemporary look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.