Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Clip for MBR-400

  • Mfr # MA-40BC

  • Zoro # G815282384


product price: $17.65
/ea

Key Features

Includes
Swivel Belt Clip Compatible with MBR-400 Series
Color
Black
Standards
MIL Spec
Features
Swivel
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-40BC
Zoro #
G815282384
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
8 in
Width
5 in

Details

Includes
Swivel Belt Clip Compatible with MBR-400 Series
Color
Black
Standards
MIL Spec
Features
Swivel

Description

  • Swivel Belt Clip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.