MDS Series DMR Digital / Analog Radio Loudspeakers 10W Ceiling Mount, Power Supply, Backup Battery

  • Mfr # MDS-3400

  • Zoro # G215439647


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
10 in
Length
11 in
Mount Access
Yes
Frequency Unit Capacity
Unlimited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS-3400
Zoro #
G215439647
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
10 in
Length
11 in

Details

Color
White
Mount Access
Yes
Frequency Unit Capacity
Unlimited
Channel Storage
32
Portable Backup Battery
Included
Programmable
Yes

Description

The MDS-1400/2400/3400 Series are wireless, programmable, receive-only radio speakers that can be used with any Analog or DMR Digital DMR Tier2 TDMA portable or mobile radio programmed in the UHF band 400-470MHz for remote broadcasting & announcements. System will allow a user with a portable radio within range to transmit audio from their radio to one speaker, a select number of speakers, or all speakers within a building/area at the same time. The speaker system consists of the speaker and a Bluetooth USB module for your PC that is used to program the speaker. Each MDS Speaker has a plug-in power supply that converts the AC voltage to 12VDC to power the speakers & a 9-hour back-up battery for emergencies or portability to other locations. MDS-1400/2400 versions are portable with their own wall plug & can be either wall-mounted or stood on a flat surface shelf/table. The MDS-3400 is a circular speaker that meant to be installed into a wall or ceiling.


  • • (10W) Ceiling Mount (Circle)
  • • Receive-Only Wireless Radio Speaker System
  • • Works with any DMR Tier II Digital or Analog UHF radio in 400-470 UHF Band
  • • Single Channel (Store up to 32 additional Channels; Selectable via CPS SW)
  • • Programmable DMR / Analog / Mixed Mode per Channel
  • • Unlimited # of Speakers & Radios can be used together
  • • Private Call, All Call, or create Groups to use only specific loudspeakers in DMR
  • • CTCSS/DCS can be used in analog mode to access specific loudspeakers.
  • • Broadcast Alerts via your portable radio for Emergencies
  • • Programmable via Bluetooth PC Dongle (USB)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.