Circuit Breaker, HOM Series, 15A, 2 Pole, 120/240V AC, 10kA

  • Mfr # MA858742

  • Zoro # G609788214


product price:  $39.35
/ea

Key Features

Series
HOM
Amps
15A
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA858742
Zoro #
G609788214
UPC #
753153207054
Country of Origin
China

Dimensions

Width
2 in
Depth
2.98 in
Height
3.13 in

Details

Item
Circuit Breaker
Series
HOM
Amps
15A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Terminal Connection
Clamp
DC Voltage Rating
Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.