Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz

  • Mfr # MA2674113

  • Zoro # G911931964


product price: $236.99
/ea
Free Shipping & Returns

Key Features

VA Rating
70VA
Frequency
0 Hz
Height
1-1/2 in
Width
3 in
Depth
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA2674113
Zoro #
G911931964
UPC #
758218124772
Country of Origin
China

Dimensions

Height
1-1/2 in
Width
3 in
Depth
4.9 in

Details

Item
DC to DC Converter
Converts
18-36V DC to 56V DC
VA Rating
70VA
Frequency
0 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.