This item is Discontinued.

Maxpower Maxpower Precision Parts Blade Balancer  339076 339076

Maxpower Precision Parts Blade Balancer 339076 (Discontinued)

  • Mfr # 339076
  • Zoro # G204137851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339076
Zoro #
G204137851
UPC #
844547005377
Country of Origin
China

Description

  • Replaces the blade balancer for lawn mowers
  • Easy to use
  • Insures better and smoother cutting
  • 2.6 lbs
  • Carded
  • Length: 2.25
  • Width: 5.75
  • Height: 4.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.