Miniature Circuit Breaker, QO Series, 20A, 2x1 Pole, 120/240V AC, 10kA at 120/240V AC
- Mfr # MA421269
- Zoro # G009788234
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
20/20 A
Number of Poles
2x1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Tandem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA421269
- Zoro #
- G009788234
- UPC #
- 747216251900
- Country of Origin
- China
Dimensions
- Width
- 3/4 in
- Depth
- 2.91 in
- Height
- 3.23 in
Details
- Item
- Miniature Circuit Breaker
- Series
- QO
- Amps
- 20/20 A
- Number of Poles
- 2x1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Tandem
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120/240V AC
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.