Shop MAXPOWER

Precision Parts 561713 42 in. Mower Blade Set

  • Mfr # 561713

  • Zoro # G004136535


original price:  $54.69 , new price: $52.59 , 3 percent off
new price:  $52.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
561713
Zoro #
G004136535
UPC #
844547005902
Country of Origin
China

Description

  • Mower blade set
  • Replaces #138971, 138498 and 127843
  • Compatible with Poulan, Husqvarna, and Craftsman Riders
  • 42"
  • Length: 21.25
  • Width: 2.25
  • Height: 1.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.