Zoro Homepage

Hand Winch, 660 lb. 1st Layer Ld Cap.

  • Mfr # GM-3-SI

  • Zoro # G4036833


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 17/64 in
Drum Capacity for 1/4 In. Cable
6-layer winding, 104 ft
Frame Material
Steel
Winch Gear Type
Spur
Overall Height
8 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM-3-SI
Zoro #
G4036833
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
8 17/64 in
Overall Height
8 9/32 in
Overall Length
8 9/32 in
Manufacturers Warranty Length
2 yr
Handle Length
9 27/32 in
Mfr. Warranty Length
2 yr
Recommended Line Diameter
3/10 in
Maximum Line Length
104 ft
Drum Capacity per Line Dia.
104 ft per 1/4 in
Maximum Line Diameter
3/10 in

Details

Drum Capacity for 1/4 In. Cable
6-layer winding, 104 ft
Frame Material
Steel
Winch Gear Type
Spur
1st Layer Load Capacity
660 lb
Winch Gear Ratio
6.25:1
Standards
CE, ISO 9001
Brake Included
Yes
Frame Color
Orange
Frame Finish
Melamine
Winch Type
Lifting, Pulling
Item
Hand Winch
Gear Type
Spur
Gear Ratio
6.25:1
Clutch Type
No Clutch
Maximum Lifting Capacity
660 lb
Body Material
Steel
Body Type
Totally Enclosed Body
Body Finish
Melamine
Includes Brake
Brake Included
Compatible Line
Wire Rope
Color
Orange
Handle Attachment Type
Removable
Operation
Lifting, Pulling
Handle Mount Location
Side
Included Components
Mechanical Brake
Control Type
Manual Handle
Fully Wound Load Capacity
590 lb

Description

Hand Winch, 1st Layer Load Capacity 660 lb, Clutch Type No Clutch, Fully Wound Load Capacity 590 lb, Gear Ratio 6.25:1, Gear Type Spur, Maximum Line Length 104 ft, Operation Lifting, Pulling, Body Material Steel, Body Type Totally Enclosed Body, Color Orange, Compatible Line Wire Rope, Drum Capacity per Line Diameter 104 ft per 1/4 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side, Handle Length 9 27/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.