Zoro Homepage

1-1/2" Orbital Weld T316L SS 45 Degree Elbow

  • Mfr # TE2KS6L1.5-PM

  • Zoro # G4095926


product price: $54.89
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Tube Size
1 1/2 in
Overall Length
2 1/2 in
Pipe Fitting Connection Type
Orbital Weld
Wall Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE2KS6L1.5-PM
Zoro #
G4095926
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
1 1/2 in
Overall Length
2 1/2 in
Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Surface Finish
15 RA EP ID/32 RA OD
Pipe Fitting Connection Type
Orbital Weld
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
45 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
Orbital Weld
Tube Fitting Material
T316L Stainless Steel
Fitting Shape
45 Degrees Elbow
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Orbital Weld
Material Grade
316L
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Interior Finish
15 RA
Resistance Properties
Corrosion-Resistant
Standards
88 Pharmaceutical Class VI Certified, ASME BPE, ASTM A967, FDA Approved, USP 87
Fitting Side A Connection Type
Orbital Weld
Exterior Finish
32 RA
For Media Type
Beverages, Food
Fitting Side 1 Connection Type
Orbital Weld
Fitting Side 2 Connection Type
Orbital Weld

Description

Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/2 in, Specific Fitting Shape 45 Degrees Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.