Zoro Homepage

1" Orbital Weld T316L SS 45 Degree Elbow

  • Mfr # TE2KS6L1.0-PL

  • Zoro # G4029943


product price: $40.39
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Overall Length
2 1/4 in
Wall Thickness
0.065 in
Fitting Connection Type
Orbital Weld
Tube Fitting Material
T316L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE2KS6L1.0-PL
Zoro #
G4029943
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
1 in
Overall Length
2 1/4 in
Wall Thickness
0.065 in
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in

Description

Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/4 in, Specific Fitting Shape 45 Degrees Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.