Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" and 3/4" Clamp T316L SS Solid End Cap

  • Mfr # TEG16A6L.75-PM

  • Zoro # G4178544


product price: $21.25
/ea

Key Features

Specific Fitting Shape
Cap
Tube Size
1/2 in, 3/4 in
Overall Length
3/16 in
Pipe Fitting Connection Type
Clamp
Tube Fitting Material
T316L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEG16A6L.75-PM
Zoro #
G4178544
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
1/2 in, 3/4 in
Overall Length
3/16 in
Wall Thickness
0.083 in x 0.065 in
Fitting Tube Size Outside Diameter
3/4 in
Fitting Wall Thickness
0.083 in

Details

Item
Sanitary Fitting Cap
Specific Fitting Shape
Cap
Surface Finish
15 RA EP ID/32 RA OD
Pipe Fitting Connection Type
Clamp
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Material Grade
316
Exterior Finish
32 RA
Interior Finish
15 RA
Fitting Shape
Cap
Application
Pharmaceutical, Animal Food, Dairy, Food Process, Personal Care
Fitting Material
Stainless Steel
For Media Type
Beverages

Description

Sanitary Fitting Cap, Application Pharmaceutical, Animal Food, Dairy, Food Process, Personal Care, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316, Fitting Tube Size Outside Diameter 3/4 in, Fitting Wall Thickness 0.083 in, Overall Length 3/16 in, Specific Fitting Shape Cap, Interior Finish 15 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.