2-1/2" Clamp T316L SS Solid End Cap
Mfr # TEG16A6L2.5-PM
Zoro # G3905501
product price: $44.19
/eaKey Features
Specific Fitting Shape
Cap
Overall Length
1/4 in
Basic Pipe Fitting Shape
Cap
Pipe Fitting Connection Type
Clamp
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEG16A6L2.5-PM
Zoro #
G3905501
UPC #
-
Country of Origin
Israel
Dimensions
Tube Size
2 1/2 in
Overall Length
1/4 in
Wall Thickness
0.083 in x 0.065 in
Fitting Tube Size Outside Diameter
2 1/2 in
Fitting Wall Thickness
0.083 in
Details
Item
Sanitary Fitting Cap
Specific Fitting Shape
Cap
Surface Finish
15 RA EP ID/32 RA OD
Basic Pipe Fitting Shape
Cap
Pipe Fitting Connection Type
Clamp
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Cap
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Clamp
Fitting Shape
Cap
Interior Finish
15 RA
Fitting Material
Stainless Steel
Material Grade
316
Exterior Finish
32 RA
Application
Pharmaceutical, Animal Food, Dairy, Food Process, Personal Care
For Media Type
Beverages
Description
Sanitary Fitting Cap, Application Pharmaceutical, Animal Food, Dairy, Food Process, Personal Care, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316, Fitting Tube Size Outside Diameter 2 1/2 in, Fitting Wall Thickness 0.083 in, Overall Length 1/4 in, Specific Fitting Shape Cap, Interior Finish 15 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.