Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Clamp x Orbital Weld T316L SS Ferrule

  • Mfr # TEG14AM76L2.5-PL

  • Zoro # G4140954


product price: $35.85
/ea

Key Features

Specific Fitting Shape
Clamp Ferrule
Overall Length
2 1/4 in
Fitting Connection Type
Clamp x Orbital Weld
Specific Pipe Fitting Shape
Ferrule
Wall Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG14AM76L2.5-PL
Zoro #
G4140954
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
2 1/2 in
Overall Length
2 1/4 in
Wall Thickness
0.065 in
Compatible Tube Outer Diameter
2 1/2 in
Compatible Tube Wall Thickness
0.065 in
Fitting Side B Outside Diameter
2 1/2 in
Fitting Side A Outside Diameter
2 1/2 in
Fitting Side 2 Outside Diameter
2 1/2 in
Fitting Side 1 Outside Diameter
2 1/2 in

Details

Item
Sanitary Fitting Ferrule
Specific Fitting Shape
Clamp Ferrule
Surface Finish
20 RA ID/32 RA OD
Fitting Connection Type
Clamp x Orbital Weld
Specific Pipe Fitting Shape
Ferrule
Pipe Fitting Connection Type
Clamp x Orbital Weld
Basic Pipe Fitting Material
Metal
Tube Fitting Material
T316L Stainless Steel
Basic Pipe Fitting Shape
Ferrule
Compatible Fitting Connection Type
Clamp
Material Grade
316L
Fitting Shape
Clamp Ferrule
Fitting Material
Stainless Steel
Standards
ASME BPE 2012
Interior Finish
20 RA
Exterior Finish
32 RA
Finish
Polished

Description

Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 2 1/2 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 1/2 in, Fitting Side B Outside Diameter 2 1/2 in, Overall Length 2 1/4 in, Specific Fitting Shape Clamp Ferrule, Compatible Fitting Connection Type Clamp, Standards ASME BPE 2012, Compatible Tube Wall Thickness 0.065 in, Interior Finish 20 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.