Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Clamp T316L SS 90 Degree Elbow

  • Mfr # TEG2C6L2.0-PL

  • Zoro # G4141453


product price: $71.79
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Tube Size
2 in
Overall Length
4 3/4 in
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG2C6L2.0-PL
Zoro #
G4141453
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
2 in
Overall Length
4 3/4 in
Wall Thickness
0.083 in x 0.065 in
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Surface Finish
20 RA ID/32 RA OD
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Interior Finish
20 RA
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Clamp
Fitting Side A Connection Type
Clamp
Fitting Shape
90 Degrees Elbow
Standards
88 Pharmaceutical Class VI Certified, ASME BPE, ASTM A967, FDA Approved, USP 87
Resistance Properties
Corrosion-Resistant
Material Grade
316L
Exterior Finish
32 RA
For Media Type
Beverages, Food
Fitting Side 2 Connection Type
Clamp
Fitting Side 1 Connection Type
Clamp

Description

Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 4 3/4 in, Specific Fitting Shape 90 Degrees Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.