Zoro Homepage

2" Clamp T316L SS Tee

  • Mfr # TEG76L2.0-PM

  • Zoro # G4050252


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Tube Size
2 in
Overall Length
6 3/4 in
Wall Thickness
0.083 in x 0.065 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG76L2.0-PM
Zoro #
G4050252
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
2 in
Overall Length
6 3/4 in
Wall Thickness
0.083 in x 0.065 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Wall Thickness
0.065 in
Fitting Side C Tube Outer Diameter
2 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 3 Tube Outer Diameter
2 in

Details

Item
Sanitary Tee Fitting
Specific Fitting Shape
Tee
Surface Finish
15 RA EP ID/32 RA OD
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
T316L Stainless Steel
Pipe Fitting Connection Type
Clamp
Fitting Material
Stainless Steel
Application
Medical, Animal Food, Dairy, Personal Care
Fitting Side C Connection Type
Clamp
Material Grade
316L
Interior Finish
15 RA
Exterior Finish
32 RA
Fitting Shape
Tee
Standards
ASME BPE, ASTM A269/A270-S2
Fitting Side A Connection Type
Clamp
Fitting Side B Connection Type
Clamp
Fitting Side 3 Connection Type
Clamp
Fitting Side 2 Connection Type
Clamp
For Media Type
Beverages, Food
Fitting Side 1 Connection Type
Clamp

Description

Sanitary Tee Fitting, Application Medical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Side C Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 6 3/4 in, Specific Fitting Shape Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.