Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Orbital Weld T316L SS Tee

  • Mfr # TE7WWW6L2.0-PL

  • Zoro # G3914267


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Tube Size
2 in
Overall Length
5 3/4 in
Specific Pipe Fitting Shape
Tee
Fitting Connection Type
Orbital Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE7WWW6L2.0-PL
Zoro #
G3914267
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
2 in
Overall Length
5 3/4 in
Wall Thickness
0.065 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side C Tube Outer Diameter
2 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 3 Tube Outer Diameter
2 in

Details

Item
Sanitary Tee Fitting
Specific Fitting Shape
Tee
Surface Finish
20 RA ID/32 RA OD
Specific Pipe Fitting Shape
Tee
Fitting Connection Type
Orbital Weld
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Orbital Weld
Tube Fitting Material
T316L Stainless Steel
Fitting Shape
Tee
Fitting Side B Connection Type
Orbital Weld
Fitting Side C Connection Type
Orbital Weld
Application
Medical, Animal Food, Dairy, Personal Care
Material Grade
316L
Standards
ASME BPE, ASTM A269/A270-S2
Fitting Side A Connection Type
Orbital Weld
Exterior Finish
32 RA
Fitting Material
Stainless Steel
Interior Finish
20 RA
For Media Type
Beverages, Food
Fitting Side 3 Connection Type
Orbital Weld
Fitting Side 1 Connection Type
Orbital Weld
Fitting Side 2 Connection Type
Orbital Weld

Description

Sanitary Tee Fitting, Application Medical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Side C Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 5 3/4 in, Specific Fitting Shape Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.