Zoro Homepage

3/4" Clamp x Orbital Weld T316L SS 90 Degree Elbow

  • Mfr # TE2C6L.75-PM

  • Zoro # G4160457


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Overall Length
3 in
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Material
Metal
Tube Fitting Material
T316L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE2C6L.75-PM
Zoro #
G4160457
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
3/4 in
Overall Length
3 in
Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Wall Thickness
0.065 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Surface Finish
15 RA EP ID/32 RA OD
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Material
Metal
Tube Fitting Material
T316L Stainless Steel
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Clamp x Orbital Weld
Fitting Connection Type
Clamp x Orbital Weld
Standards
88 Pharmaceutical Class VI Certified, ASME BPE, ASTM A967, FDA Approved, USP 87
Material Grade
316L
Resistance Properties
Corrosion-Resistant
Exterior Finish
32 RA
Fitting Material
Stainless Steel
Fitting Shape
90 Degrees Elbow
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Fitting Side A Connection Type
Clamp
Interior Finish
15 RA
Fitting Side B Connection Type
Orbital Weld
Fitting Side 2 Connection Type
Orbital Weld
Fitting Side 1 Connection Type
Clamp
For Media Type
Beverages, Food

Description

Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in, Overall Length 3 in, Specific Fitting Shape 90 Degrees Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.