45Elbow, SS, Clamp3", Clamp3"
Mfr # TEG2K6L3.0-PM
Zoro # G803858621
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
45 Degrees Elbow
Standards
ASME BPE
Material Grade
316L
Thread Sealant Type
Blank
Fitting Side A Connection Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TEG2K6L3.0-PM
Zoro #
G803858621
UPC #
-
Country of Origin
Israel
Dimensions
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
3 in
Fitting Side A Tube Outer Diameter
3 in
Fitting Side 2 Tube Outer Diameter
3 in
Fitting Side 1 Tube Outer Diameter
3 in
Details
Item
Sanitary Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Standards
ASME BPE
Material Grade
316L
Thread Sealant Type
Blank
Fitting Side A Connection Type
Clamp
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Interior Smoothness
15 uin
Fitting Material
Stainless Steel
Color
Silver
Exterior Finish
32 RA
Fitting Shape
45 Degrees Elbow
Interior Finish
15 RA
Fitting Side B Connection Type
Clamp
Exterior Smoothness
32 uin
Resistance Properties
Corrosion-Resistant
For Media Type
Beverages, Food
Fitting Side 2 Connection Type
Clamp
Fitting Side 1 Connection Type
Clamp
Description
Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE, Color Silver, Exterior Smoothness 32 uin, Interior Finish 15 RA
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.