Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45Elbow, SS, OrbitalWeld1", Clamp1"

  • Mfr # TE2KC6L1.0-PD

  • Zoro # G503858174


product price: $73.59
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Standards
ASME BPE
Interior Finish
15 RA
Thread Sealant Type
Blank
Fitting Wall Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE2KC6L1.0-PD
Zoro #
G503858174
UPC #
-
Country of Origin
Israel

Dimensions

Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Standards
ASME BPE
Interior Finish
15 RA
Thread Sealant Type
Blank
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
Clamp
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Orbital Weld
Fitting Shape
45 Degrees Elbow
Interior Smoothness
15 uin
Material Grade
316L
Exterior Finish
Light Polish
Color
Silver
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
For Media Type
Beverages, Food
Fitting Side 1 Connection Type
Orbital Weld
Fitting Side 2 Connection Type
Clamp

Description

Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE, Color Silver, Interior Finish 15 RA, Interior Smoothness 15 uin

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.