45Elbow, SS, OrbitalWeld11/2", Clamp11/2"
Mfr # TE2KC6L1.5-PD
Zoro # G803858096
product price: $74.49
/eaKey Features
Specific Fitting Shape
45 Degrees Elbow
Standards
ASME BPE
Exterior Finish
Light Polish
Fitting Side A Connection Type
Orbital Weld
Fitting Side B Connection Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TE2KC6L1.5-PD
Zoro #
G803858096
UPC #
-
Country of Origin
Israel
Dimensions
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Details
Item
Sanitary Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Standards
ASME BPE
Exterior Finish
Light Polish
Fitting Side A Connection Type
Orbital Weld
Fitting Side B Connection Type
Clamp
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Thread Sealant Type
Blank
Fitting Material
Stainless Steel
Interior Smoothness
15 uin
Interior Finish
15 RA
Resistance Properties
Corrosion-Resistant
Color
Silver
Material Grade
316L
Fitting Shape
45 Degrees Elbow
For Media Type
Beverages, Food
Fitting Side 1 Connection Type
Orbital Weld
Fitting Side 2 Connection Type
Clamp
Description
Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE, Color Silver, Interior Finish 15 RA
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.